
ABB 1SVR405621R2100 Pluggable Interface Relay, 2C/O
Description
As an interface they link the electronic controlling, PLC (Programmable logic controller), PC or field bus systems, to the sensor/actuator level. Here, they take on various functions: Switching of AC or DC loads with different resistive, inductive and capacitive parts, switching voltages from a few mV up to 250 V, switching currents from a few mA up to 16 A, amplification of weak control signals, electrical isolation of control and load circuits and signal multiplying. In contrast to electronic switching devices, interface relays don't use additional internal protective circuits and thus are overload-proof against short-time variations like current or voltage peaks.
Specifications
Brand Name | ABB | Sub Brand | CR-U |
Item Name | Pluggable Interface Relay | Type | Universal |
Voltage Rating | 250 V | Coil Rating | 120 VAC |
Contact Configuration | SPDT - 2 CO | Number of Poles | 1 |
Series/Model | CR-U | Amperage Rating | 10 A |
Frequency Rating | 50/60 Hz | Power Rating | 2.8 VA at 50 Hz, 2.5 VA at 60 Hz |
Contact Material | Silver Nickel | Resistance | 1910 O |
Operating Cycles | 20000000 | Operate Time | 12 Millisecond |
Release Time | 10 Millisecond | Indicator Type | LED |
Dimensions | 35 mm W x 54.4 mm D x 35 mm H | Mounting Type | 8 Pin Socket |
Degree of Protection | IP40 | NEMA Rating | NEMA B300 |
Temperature Rating | -40 to 55 °C | Environmental Conditions | -40 to 85 °C Storage |
Standards | UL 508, CAN/CSA C22.2 No. 14, CSA, CE, EAC, VDE, RMRS, CCC Certified, RoHS Compliant, Lloyd's Register Certified | Application | For Electrical Isolation, Amplification and Signal Matching Between the Electronic Controlling |
UPC | 662019364674 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |