Abbotsford
gec2790e100a2

ABB 2790E100A2 RELAY DP DT 2NO/2NC

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:2790E100A2

Specifications

Brand Name GE Item Name General Purpose Relay
Voltage Rating 300 VAC Amperage Rating 10 A
Frequency Rating 50/60 Hz Coil Rating 115 VAC
Number of Poles 2 Contact Configuration 2 NO, 2 NC - DPDT

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok