![geccr420mpa0444](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/244581176.jpg?preset=medium)
ABB CR420MPA0444 4PDT 24VDC General Electric Relay
Specifications
Brand Name | GE | Item Name | General Purpose Relay |
Series | CR420 | Amperage Rating | 5 A |
Coil Rating | 24 VDC | Number of Poles | 4 |
Contact Configuration | 4 PDT | Terminal Connection | Plug-In |
Mounting | Socket | Application | General-Purpose |
UPC | 783166603260 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |