
ELECTRO SONIC 0-10VAC 4 1/2 inch Single Set Point Relay meter
Description
Specifications
Brand Name | Simpson® | Item Name | Seal Meter Relay |
Voltage Rating | 108 - 132 VAC | Frequency Rating | 50/60 Hz |
Response Time | 1.5 sec | Contact Configuration | DPDT |
Type | Rugged | Series/Model | 3300 Series |
Drop Down Voltage | 50 mV | Resistance | 200 kO |
Temperature Rating | 41 - 122 °F | Dimensions | 4.68 in W x 4.15 in H |
Packages
1 - UNIT - 1 |