![idcrh4buac120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229981.jpg?preset=medium)
IDEC RH4B-UAC120V 10Amp 120VAC IDEC RH Series Compact Power Relay, 4PDT, Standard
Description
4pdt Blade Relay
Specifications
Brand Name | IDEC | Item Name | Compact Power Relay |
Type | Standard | Coil Rating | 120 VAC |
Contact Rating | 10 A | Contact Configuration | 4PDT |
Number of Poles | 4 | Terminal Connection | Blade |
Maximum Load Capacity | 1650 VA, 300 W Resistive, 1100 VA, 225 W Inductive | Series/Model | RH |
Amperage Rating | 19.5 mA at 50 Hz, 16.5 mA at 60 Hz | Frequency Rating | 50/60 Hz |
Power Rating | 2.5 VA at 50 Hz, 2 VA at 60 Hz | Contact Material | Silver Cadmium Oxide |
Dielectric Strength | 2000 VAC | Resistance | 7360 O |
Operating Cycles | 1800 Operations/hr Electrical, 18000 Operations/hr Mechanical | Operate Time | 25 Millisecond |
Release Time | 25 Millisecond | Temperature Rating | -25 to 70 °C |
Environmental Conditions | 45 - 85% Relative Humidity (No Condensation) | Standards | cRUus, CE, CSA Certified, TUV Approved |
UPC | 624139285611 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |