Abbotsford
idcrh4bulac24v

IDEC RH4B-ULAC24V 10Amp 24VAC IDEC RH Series Compact Power Relay, 4PDT with Indicator

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RH4B-ULAC24V

Description

The RH series uses silver cadmium oxide contacts to help reduce voltage arcing. The RH series is known for going the distance. Options include manual check buttons, LED indicators and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement the RH series will plug into many competitors sockets. Compact midget size saves space. High switching capacity (10 A). Compact power type relays. Miniature power relays with a large capacity. Blade terminal.

Specifications

Brand Name IDEC Item Name Compact Power Relay with Indicator
Coil Rating 24 VAC Contact Rating 10 A
Contact Configuration 4PDT Number of Poles 4
Terminal Connection Blade Maximum Load Capacity 1650 VA, 300 W Resistive, 1100 VA, 225 W Inductive
Series/Model RH Amperage Rating 98 mA at 50 Hz, 83 mA at 60 Hz
Frequency Rating 50/60 Hz Power Rating 2.5 VA at 50 Hz, 2 VA at 60 Hz
Contact Material Silver Cadmium Oxide Dielectric Strength 2000 VAC
Resistance 84.5 O Operating Cycles 1800 Operations/hr Electrical, 18000 Operations/hr Mechanical
Operate Time 25 Millisecond Release Time 25 Millisecond
Temperature Rating -25 to 70 °C Environmental Conditions 45 - 85% Relative Humidity (No Condensation)
Standards cRUus, CE, CSA Certified, TUV Approved UPC 789999199208

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok