![idcrh2budc24v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229980.jpg?preset=medium)
IDEC RH2B-UDC24V 10Amp 24VDC IDEC RH Series Compact Power Relay, DPDT, Standard
Description
Dpdt Blade Relay
Specifications
Brand Name | IDEC | Item Name | Compact Power Relay |
Type | Standard | Coil Rating | 24 VDC |
Contact Rating | 10 A | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Blade |
Maximum Load Capacity | 1650 VA, 300 W Resistive, 1100 VA, 225 W Inductive | Series/Model | RH |
Amperage Rating | 36.9 mA | Power Rating | 0.9 W |
Contact Material | Silver Cadmium Oxide | Dielectric Strength | 2000 VAC |
Resistance | 650 O | Operating Cycles | 1800 Operations/hr Electrical, 18000 Operations/hr Mechanical |
Operate Time | 20 Millisecond | Release Time | 20 Millisecond |
Temperature Rating | -25 to 70 °C | Environmental Conditions | 45 - 85% Relative Humidity (No Condensation) |
Standards | cRUus, CE, CSA Certified, TUV Approved | UPC | 993307646142 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |