![idcrh2bulac24v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12229985.jpg?preset=medium)
IDEC RH2B-ULAC24V 10Amp 24VAC IDEC RH Series Compact Power Relay, DPDT with Indicator
Description
Dpdt Blade W/lite
Specifications
Brand Name | IDEC | Item Name | Power Relay with Indicator |
Type | Compact | Voltage Rating | 240 VAC, 30 VDC |
Coil Rating | 24 VAC | Contact Rating | 10 A |
Contact Configuration | DPDT | Terminal Connection | Plug-in/Quick Connect/Blade - 8 Pin |
Series/Model | RH | Frequency Rating | 50/60 Hz |
Power Rating | 300 W at Resistive, 225 W at Inductive | Contact Material | Silver Cadmium Oxide |
Conductor Size | Up to 2-12 AWG | Resistance | 153 O |
Operating Cycles | 50000000 Mechanical Life, 500000 Electrical Life | Operate Time | 20 Millisecond |
Release Time | 20 Millisecond | Dimensions | 21 mm W x 27.5 mm D x 42 mm H |
Mounting Type | Socket | Temperature Rating | -25 to 70 °C |
Environmental Conditions | 45 - 85% RH | Standards | cURus, CSA, CE, TUV Certified |
UPC | 993307646258 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |