Abbotsford
Final sale
idcrr2pudc24v

IDEC RR2P-UDC24V 10A 24VDC IDEC Relay Plug-In DPDT

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:RR2P-UDC24V

Description

RR series relays provide reliable switching for industrial loads. Using pure silver contacts, they are rated up to 10 A and 240 VAC. Midget power type relays. Options include an indicator, check button for test operations and side flange. DIN rail, surface and panel mount sockets are available for a wide a variety of mounting applications. Pin terminal.

Specifications

Brand Name IDEC Item Name Power Relay
Type Standard Coil Rating 24 VDC
Contact Configuration DPDT Number of Poles 2
Terminal Connection Plug-In Series/Model RR
Amperage Rating 10 A UPC 741660068374

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Customers who bought this item also bought