IDEC RR3PA-UAC120V 10A 120VAC IDEC Relay Plug-In 3PDT
Description
3pdt Pin Relay
Specifications
Brand Name | IDEC | Item Name | Power Relay |
Type | Standard | Coil Rating | 120 VAC |
Contact Configuration | 3PDT | Number of Poles | 3 |
Terminal Connection | Plug-In | Amperage Rating | 10 A |
UPC | 993307652419 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |