IDEC RR3PA-UAC24V 10A 24VAC IDEC Relay Plug-In 3PDT
Description
3pdt Pin Relay
Specifications
Brand Name | IDEC | Item Name | Power Relay |
Type | Heavy-Duty, Basic Style | Coil Rating | 24 VAC |
Contact Rating | 10 A | Contact Configuration | 3PDT |
Number of Poles | 3 | Terminal Connection | Pin |
Series/Model | RR | Amperage Rating | 121 mA at 50 Hz, 105 mA at 60 Hz |
Frequency Rating | 50/60 Hz | Power Rating | 3 VA at 50 Hz, 2.5 VA at 60 Hz |
Contact Material | Silver | Dielectric Strength | 1500 VAC |
Resistance | 79 O | Operating Cycles | 10000000 Operations Mechanical, 200000 Operations Electrical |
Operate Time | 25 Millisecond | Release Time | 25 Millisecond |
Dimensions | 68.5 mm L x 35.6 mm W x 35.6 mm H | Mounting Type | DIN Rail, Surface and Panel |
Temperature Rating | -25 to 40 °C | Environmental Conditions | 5 - 85% Relative Humidity (No Condensation) |
Standards | RU Listed, CE, CSA Certified, TOV Approved | UPC | 993307652440 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |