![idcry2sudc24v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12230019.jpg?preset=medium)
IDEC RY2S-UDC24V 3A 24VDC IDEC Relay Plug-In DPDT
Description
Dpdt Blade Relay
Specifications
Brand Name | IDEC | Item Name | General Purpose Miniature Relay |
Type | Standard, Basic Style | Coil Rating | 24 VDC |
Contact Rating | 3 A | Contact Configuration | DPDT |
Number of Poles | 2 | Terminal Connection | Plug-in |
Maximum Load Capacity | 5 VDC, 10 mA | Series/Model | RY |
Amperage Rating | 32 mA | Power Rating | 0.8 W |
Contact Material | Gold Plated Silver | Dielectric Strength | 1500 VAC |
Resistance | 750 O | Operating Cycles | 200000 Electrical, 50000000 Mechanical |
Operate Time | 20 Millisecond | Release Time | 20 Millisecond |
Temperature Rating | -25 to 50 °C | Environmental Conditions | -55 to 70 °C Storage Temperature, 45 - 85% Non-Condensing Relative Humidity |
Standards | UL 508 Listed in File No. E55996, CSA C22.2 No. 14 Certified in File No. LR35144, TUV Approved, CE Certified | UPC | 993307655489 |
Packages
1 - UNIT - 1 |