Abbotsford
omrg7l2abubjcb24ac

ELECTRO SONIC G7L2ABUBJCB24AC 2 Pole 24VAC Upper Bracket Mounting with Test Button Screw Terminal General Purpose Relay

Price $38.04 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTRO SONIC
Manufacturer #:G7L2ABUBJCB24AC

Description

Ideally suited for high-inrush fluid pump controls: pool/spa, water processing, emergency, chemical industry, etc. High-capacity, high-withstand voltage relay with no contact chattering for momentary voltage drops up to 50% of rated voltage. UL Class B construction standard. Flame resistant materials (UL94V-0-qualifying) used for all insulation material. Quick-connect, screw, PCB terminals and DIN track mounting available. Conforms to UL, CSA, TUV and meets IEC 950. Safety design with contact gap of 3 mm. RoHS Compliant.

Specifications

Brand Name Electrosonic Item Name General Purpose Relay
Voltage Rating 0 - 250 VAC at 50/60 Hz Contact Configuration DPST
Coil Rating 24 VDC Connection Screw
Mounting Upper Bracket Dimensions 68.5 mm W x 36.5 mm D x 49 mm H
Includes LED Indication

Packages

5 - UNIT - (5)