
ELECTRO SONIC G7L-2A-BUBJ-CB-AC200/240 General Purpose Relay with Test Button 200/240 VAC, Upper Bracket, Panel Mount
Description
Applications are suitable for Industrial control circuits and components, Instrumentation, Drives, CNC machinery, Food industry equipment, Microprocessor circuits, Analog circuits, Noise sensitive circuits and sensors. Features are easy-to-install screw terminal connections with optional covers, Industry standard footprint. Universal input and approvals (115/230 VAC). Low noise, extremely quiet DC output suitable for noise sensitive applications and analog circuits. Fast transient response-ideal for test applications. Built-in OVP on 5 V models and optional on 12, 15 and 24 V models. Automatic resetting overload protection. Short circuit protected. 2 year warranty.
Specifications
Brand Name | Omron | Item Name | General Purpose Relay with Test Button |
Voltage Rating | 200/240 VAC | Coil Rating | 100 - 120 VAC |
Contact Configuration | DPST - NO | Terminal Connection | Screw |
Series/Model | G7L | Amperage Rating | 25 A |
Frequency Rating | 50/60 Hz | HP Rating | 3 hp at 240 V |
Power Rating | 5.5 kVA | Contact Material | Silver Alloy |
Dielectric Strength | 5000 VAC | Resistance | 21000 O |
Operating Cycles | 1800/hr Mechanical, 1800/hr Electrical | Operate Time | 30 Millisecond |
Release Time | 30 Millisecond | Dimensions | 2.696 in W x 0.118 in D x 1.929 in H |
Mounting Type | Upper Bracket, Panel | Temperature Rating | -4 to 185 °F |
Environmental Conditions | 35 - 85% Relative Humidity | Standards | VDE Approved, UL Listed File No E41643, CSA File Number LR35535 and CE Marked and TUV Listed, Class B |
Application | For High-Inrush Fluid Pump Controls, Pool/Spa, Water Processing, Emergency, Chemical Industry etc |
Packages
2 - UNIT - (2) |