
NEWARK ELEMENT14 MK2PNIAC120 120VAC 18mA at 60Hz 1578 Coil Resistance DPDT Dust Cover General Purpose Relay with LED
Description
The MK-S series exceptionally reliable General Purpose Relay available with lockable test button. The optional features include lockable test button, LED indicator, diode surge suppression, varistor, reverse polarity and alternate wiring styles.
Specifications
Brand Name | Omron | Item Name | General-Purpose Relay |
Voltage Rating | 120 V | Amperage Rating | 10 A, 18 mA |
Frequency Rating | 60 Hz | Power Rating | 2.3 VA at 60 Hz, 2.7 VA at 50 Hz |
Operating Cycles | 1000000 Mechanical, 100000 Electrical | Contact Configuration | DPDT |
Type | LED Indicator | Number of Poles | 3 |
Contact Rating | 10 A at 120 VAC | Operate Time | 20 Millisecond |
Release Time | 20 Millisecond | Pickup Voltage | 2.7 VA |
Connection | Plug-In | Contact Material | Ag |
Mounting | Socket | Dielectric Strength | 2500 VAC |
Resistance | 100 mO Insulation, 50 mO Contact, 1578 O Coil | Temperature Rating | -10 to 40 °C |
Dimensions | 34.5 mm W x 34.5 mm D x 52.5 mm H | Standards | CE, CSA, TUV Certified |
Packages
1 - UNIT - 1 |