
ELECTRO SONIC MKS2PNAC24 24VAC 110mA at 50Hz 96.3mA at 60Hz 48.4 Coil Resistance DPDT General Purpose Relay with LED Indicator
Description
General purpose relay.
Specifications
Brand Name | Omron | Item Name | General Purpose Relay |
Voltage Rating | 250 VAC/VDC | Frequency Rating | 50/60 Hz |
Power Rating | 2.3 VA at 60 Hz, 2.7 VA at 50 Hz - AC, 1.4 W - DC | Operating Cycles | 5000000/min Mechanical Life, 100000/hr Electrical Life |
Contact Configuration | DPDT (2 Form C) | Number of Poles | 2 |
Contact Rating | 10 A at 240 VAC/28 VDC | Time Range | 20 Millisecond at AC and 30 Millisecond DC Operate, 20 Millisecond Release |
Coil Rating | 24 V | Connection | Plug-in, 8 Pin Terminal |
Contact Material | Silver Tin Indium | Mounting | Socket |
Dielectric Strength | 2500 VAC | Resistance | 100 mO |
Temperature Rating | -40 to 60 °C Ambient | Dimensions | 34.5 mm W x 34.5 mm D x 52.5 mm H |
Standards | UL Listed, CE, TUV Certified, RoHS Compliant |
Packages
1 - UNIT - 1 |