![sie3tx71113hc13c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381489572.jpg?preset=medium)
SIEMENS 3TX71113HC13C RELAY 14 PIN SQUARE 4PDT6A 24VAC
Description
Plug-in Relay, Basic 14-pin Square Base 4PDT, 6A, 24VAC Uses Socket 3TX7144-1E5 or 3TX7144-4E5
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | General-Purpose Relay | Voltage Rating | 300 V |
Amperage Rating | 6 A | Contact Configuration | 4PDT-NO, NC |
Coil Rating | 24 VAC | Connection | Plug-In, 14-Pin |
Contact Material | Silver Alloy | Mounting | Socket |
Degree of Protection | IP40 | UPC | 754554938387 |
Packages
1 - UNIT - 1 |