
SIEMENS 3TX71121DF13C RELAY 8 PIN OCT DPDT10A 120VAC
Description
Plug-in Relay, Basic 8-pin Octal Base DPDT, 10A, 120VAC Uses Socket 3TX7144-1E2or 3TX7144-4E2
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | General-Purpose Relay | Voltage Rating | 300 V |
Coil Rating | 120 VAC | Contact Configuration | DPDT |
Amperage Rating | 10 A | Contact Material | Silver Alloy |
Degree of Protection | IP40 | Temperature Rating | -40 to 85 °C |
Standards | RoHS Compliant, UL Listed | UPC | 754554970141 |
Packages
1 - UNIT - 1 |