
SIEMENS 3TX71121FC13C RELAY 11 PIN OCT 3PDT10A 24VAC
Description
Plug-in Relay, Basic 11-pin Octal Base 3PDT, 10A, 24VAC Uses Socket 3TX7144-1E3 or 3TX7144-4E3
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | General-Purpose Relay | Voltage Rating | 300 V |
Amperage Rating | 10 A | Response Time | 20 Millisecond |
Contact Configuration | 3PDT | Coil Rating | 24 VAC |
Connection | Plug-In, 11-Pin Octal | Contact Material | Silver Alloy |
Mounting | Socket | Degree of Protection | IP40 |
Temperature Rating | -40 to 85 °C | Standards | RoHS Compliant, UL Listed |
UPC | 754554970257 |
Packages
1 - UNIT - 1 |