
SIEMENS 3TX71145LC03 RELAY 8 PIN SQUARE DPDT15A 24VDC LED FLAG
Description
3TX71145LC03 Plug-in Relay, Premium LED, Mechanical Flag 8-pin Square Base DPDT, 15A, 24VDC Uses Socket 3TX7144-1E6 or 3TX7144-4E6
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | General-Purpose Relay | Type | Premium |
Coil Rating | 24 VDC | Contact Rating | 15 A |
Contact Configuration | DPDT | Terminal Connection | Plug-In |
Frequency Rating | 50/60 Hz | Operating Cycles | 10000 |
Indicator Type | LED, Mechanical | Dimensions | 21 x 28 x 39 mm |
Degree of Protection | IP40 | Temperature Rating | -40 to 55 °C |
Environmental Conditions | -40 to 85 °C Storage Temperature | Standards | CSA Certified, UL Listed |
UPC | 754554760162 |
Packages
1 - UNIT - 1 |