Abbotsford
sie3tx71155db03c

SIEMENS US2:3TX7115-5DB03C RELAY DPDT 10A 12VDC ICECUBE 8 PIN PLUG IN

Price $51.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:3TX7115-5DB03C

Description

Plug-in Relay with basic 8-pin square base DPDT, 10 A, 12 VDC coil voltage, quick connect contact termination, socket mounting style, silver alloy contact.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Voltage Rating 300 V
Amperage Rating 10 A Contact Configuration DPDT
Coil Rating 12 VDC Connection Plug-In, 8-Pin
Contact Material Silver Alloy Mounting Socket
Degree of Protection IP40 Temperature Rating -40 to 55 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok