
SIEMENS US2:3TX7115-5DC03C RELAY DPDT 10A 24VDC ICECUBE 8 PIN PLUG IN
Description
Plug-in Relay with basic 8-pin square base DPDT, 10 A, 24 VDC coil voltage, quick connect contact termination, socket mounting style, silver alloy contact.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | General-Purpose Relay | Voltage Rating | 300 V |
Amperage Rating | 10 A | Contact Configuration | DPDT |
Coil Rating | 24 VDC | Connection | Plug-In, 8-Pin |
Contact Material | Silver Alloy | Mounting | Socket |
Degree of Protection | IP40 | Temperature Rating | -40 to 55 °C |
Packages
1 - UNIT - 1 |