SIEMENS US2:3TX7115-5DF13C RELAY DPDT 10A 120VACICE CUBE 8 PIN PLUG IN
Description
Plug-in Relay with basic 8-pin square base DPDT, 10 A, 120 VAC coil voltage, quick connect contact termination, socket mounting style, silver alloy contact.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | General-Purpose Relay | Voltage Rating | 300 V |
Amperage Rating | 10 A | Frequency Rating | 50/60 Hz |
Contact Configuration | DPDT | Coil Rating | 120 VAC |
Connection | Plug-In, 8-Pin | Contact Material | Silver Alloy |
Mounting | Socket | Degree of Protection | IP40 |
Temperature Rating | -25 to 60 °C |
Packages
1 - UNIT - 1 |