Abbotsford
sie3tx71155fb03c

SIEMENS US2:3TX7115-5FB03C RELAY 11 PIN SQUARE 3PDT10A 12VDC

Price $66.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:3TX7115-5FB03C

Description

Plug-in Relay with basic 11-pin square base 3PDT, 10 A, 12 VDC coil voltage, quick connect contact termination, socket mounting style, silver alloy contact.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name General-Purpose Relay Voltage Rating 300 V
Amperage Rating 16 A Contact Configuration 3PDT
Coil Rating 12 VDC Connection Plug-In, 11-Pin
Contact Material Silver Alloy Mounting Socket
Degree of Protection IP40 Temperature Rating -40 to 55 °C

Packages

1 - UNIT - 1