![sie3tx71165nc03](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157891099.jpg?preset=medium)
SIEMENS 3TX71165NC03 RELAY 11 PIN SQUARE 3PDT15A 24VAC LED FLAG
Description
Plug-in Relay, Premium LED, Mechanical Flag 11-pin Square Base 3PDT, 15A, 24VDCUses Socket 3TX7144-4E8
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | General-Purpose Relay | Voltage Rating | 300 V |
Amperage Rating | 15 A | Frequency Rating | 50/60 Hz |
Contact Configuration | 3PDT | Type | Square Base, Premium |
HP Rating | 1/2, 3/4 hp | Coil Rating | 24 VDC |
Connection | Plug-In, 11-Pin | Contact Material | Silver Alloy |
Mounting | Socket | Degree of Protection | IP40 |
Temperature Rating | -40 to 55 °C | Dimensions | 1.08 in W x 1.21 in D x 1.72 in H |
UPC | 754554868998 |
Packages
1 - UNIT - 1 |