![sie3tx71165nf13](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/157891101.jpg?preset=medium)
SIEMENS 3TX71165NF13 RELAY 11 PIN SQUARE 3PDT15A 120VAC LED FLAG
Description
Plug-in Relay, Premium LED, Mechanical Flag 11-pin Square Base 3PDT, 15A, 120VAC Uses Socket 3TX7144-4E8
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | General-Purpose Relay | Voltage Rating | 300 V |
Amperage Rating | 15 A | Frequency Rating | 50/60 Hz |
Contact Configuration | 3PDT | Type | Square Base, Premium |
HP Rating | 1/2, 3/4 hp | Coil Rating | 120 VAC |
Connection | Plug-In, 11-Pin | Contact Material | Silver Alloy |
Mounting | Socket | Degree of Protection | IP40 |
Temperature Rating | -40 to 55 °C | Dimensions | 1.08 in W x 1.21 in D x 1.72 in H |
UPC | 754554869001 |
Packages
1 - UNIT - 1 |