![pobkhu17d1124](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10605038.jpg?preset=medium)
NEWARK ELEMENT14 KHU17D1124 24VDC 120VAC 4PDT 5Amp Maximum Current Rating Potter & Brumfield Electromechanical Relay
Description
Compact package. Two and four pole form C contact arrangements. Polycarbonate or nylon dust cover. Various mounting configurations. Indicator lamp and push-to-reset options available. Various contact materials available for specific load requirements .
Specifications
Brand Name | TE Connectivity | Item Name | Electromechanical Relay |
Coil Rating | 24 VDC | Contact Configuration | 4 CO |
Terminal Connection | Plug-In | Contact Material | Ag |
Packages
1 - UNIT - 1 |