
NEWARK ELEMENT14 KUP-11A15-120 120VAC 10Amp TE Connectivity Double Pull Double Throw, Silver
Description
AC coils: 5-240 VAC, 50/60 Hz, DC coils 6-110VDC. Contact arrangements of 1 form X, 1-3 form A and 1-4 form C. Wide selection of termination and mounting styles. PC terminals available. Push-to-test button and indicator lamp options. Sockets available for panel, DIN rail or PCB mounting. Class B coil insulation. Socket mount, plain case.
Specifications
Brand Name | Potter & Brumfield | Item Name | Power Relay |
Type | Industrial Panel, Monostable | Coil Rating | 120 VAC |
Contact Rating | 10 A | Contact Configuration | 2 CO |
Number of Poles | 2 | Terminal Connection | Quick-Connect, Solder |
Frequency Rating | 50/60 Hz | Power Rating | 2.1 VA |
Contact Material | AgCdO | Dielectric Strength | 2200 V |
Resistance | 2250 O | Dimensions | 1.55 in L x 1.405 in W x 1.97 in H |
Mounting Type | Socket | Temperature Rating | -45 to 55 °C |
Environmental Conditions | 131 °F | Standards | China RoHS 2 Directive MIIT Order No 32, 2016, EU ELV Directive 2000/53/EC, EU Reach Regulation (EC) No. 1907/2006, EU RoHS Directive 2011/65/EU |
Packages
1 - UNIT - 1 |