![pobkup14d1524](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10605193.jpg?preset=medium)
NEWARK ELEMENT14 KUP14D1524 24VDC 3PDT 10Amp 11-Pin Silver Cadmium Oxide Contact Material Electromechanical Relay
Description
AC coils: 5-240 VAC, 50/60 Hz, DC coils 6-110VDC. Contact arrangements of 1 form X, 1-3 form A and 1-4 form C. Wide selection of termination and mounting styles. PC terminals available. Push-to-test button and indicator lamp options. Sockets available for panel, DIN rail or PCB mounting. Class B coil insulation. Socket mount, plain case.
Specifications
Brand Name | TE Connectivity | Item Name | Electromechanical Relay |
Coil Rating | 5 - 240 VAC, 6 - 110 VDC | Contact Configuration | 3 CO |
Terminal Connection | Plug-In | Frequency Rating | 50/60 Hz |
Contact Material | AgCdO | Mounting Type | Socket |
Packages
1 - UNIT - 1 |