Abbotsford
pobt92s11a22120

NEWARK ELEMENT14 T92S11A22-120 Potter and Brumfield 30A 120V 2-Pole T92 Series Panel Mount Relay

Price $78.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:T92S11A22-120

Description

2 form C (CO) switching capability. Designed to control compressor loads to 3.5 tons, 110LRA / 25.3FLA. Meets requirements of UL 508 and UL 873 spacings - 8 mm through air, 9.5 mm over surface. Meets requirements of VDE 8 mm spacing, 4 kV dielectric coil-to contact. Meets requirements of UL Class F construction. UL approved for 600 VAC switching (1.5 HP).

Specifications

Brand Name Potter & Brumfield

Packages

1 - UNIT - 1