NEWARK ELEMENT14 T92S11A22-24 Potter & Brumfield 30A 24V T92 Series 2-Pole Panel Mount Relay
Description
2 form C (CO) switching capability. Designed to control compressor loads to 3.5 tons, 110LRA / 25.3FLA. Meets requirements of UL 508 and UL 873 spacings - 8 mm through air, 9.5 mm over surface. Meets requirements of VDE 8 mm spacing, 4 kV dielectric coil-to contact. Meets requirements of UL Class F construction. UL approved for 600 VAC switching (1.5 HP).
Specifications
Brand Name | Potter & Brumfield |
Packages
1 - UNIT - 1 |