![wieflare110v1w250v6af](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140424.jpg?preset=medium)
WIELAND ELECTRIC 80.010.4131.0 6Amp 110V Wieland Electric Relay Electro Mechanical in 250VAC/VDC Outside
Description
Relay module flare-110V-1W-250V6A-F, mechanical relays with input/output 1 change-over contact, spring clamp terminal, jumper at negative pole at the control side common contact.
Specifications
Brand Name | Wieland Electric | Item Name | Relay Module |
Type | Flared, Mechanical | Voltage Rating | 24 VDC Input, 250 VAC Output |
Series/Model | 80.01 | Mounting Type | Screw |
Environmental Conditions | IP20 | Includes | Socket |
Standards | CSA Certified, UR Listed | UPC | 015573451890 |
Packages
1 - UNIT - 1 |