Abbotsford
abb1svr405611r3100

ABB 1SVR405611R3100 12Amp 250V 230VAC CR-M230AC2L Pluggable Interface Relay 2c/o

Price $19.04 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:1SVR405611R3100

Description

The CR-M230AC2L pluggable interface relay is from the CR-M (miniature) relay range. This relay operates with a 230 V AC rated control supply voltage and has a 2 c/o (SPDT) output with contacts rated at 250 V / 12 A. The relay has an integrated orange test button for manual actuation and locking of the output contacts and an integrated LED. Standard sockets, logic sockets, pluggable function modules, holder and marker are available as accessories.

Specifications

Brand Name ABB Sub Brand CR-M
Item Name Pluggable Interface Relay Type Miniature
Voltage Rating 250 V Coil Rating 230 VAC
Contact Configuration SPDT - 2 CO Number of Poles 1
Series/Model CR-M Amperage Rating 12 A
Frequency Rating 50/60 Hz Power Rating 1.6 VA
Contact Material Silver Nickel Resistance 16100 O
Operating Cycles 20000000 Operate Time 10 Millisecond
Release Time 8 Millisecond Indicator Type LED
Dimensions 21.2 mm W x 35.6 mm D x 27.5 mm H Mounting Type 8 Blade Socket
Degree of Protection IP40 NEMA Rating NEMA B300
Temperature Rating -40 to 55 °C Standards UL 508, CAN/CSA C22.2 No. 14, CSA, CE, EAC, VDE, CCC Certified, RoHS Compliant, Lloyd's Register Certified
Application For Electrical Isolation, Amplification and Signal Matching Between the Electronic Controlling UPC 662019362663

Packages

1 - UNIT - 1 10 - UNIT - 10