Abbotsford
pobt92s11a2224

NEWARK ELEMENT14 T92S11A22-24 Potter & Brumfield 30A 24V T92 Series 2-Pole Panel Mount Relay

Price $84.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NEWARK ELEMENT14
Manufacturer #:T92S11A22-24

Description

2 form C (CO) switching capability. Designed to control compressor loads to 3.5 tons, 110LRA / 25.3FLA. Meets requirements of UL 508 and UL 873 spacings - 8 mm through air, 9.5 mm over surface. Meets requirements of VDE 8 mm spacing, 4 kV dielectric coil-to contact. Meets requirements of UL Class F construction. UL approved for 600 VAC switching (1.5 HP).

Specifications

Brand Name Potter & Brumfield

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok