![cgerr7pbp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338393079.jpg?preset=medium)
GE RR7PBP RELAY LV 3W
Description
GE Industrial Low voltage relay has SPST contact configuration. It has voltage rating from 21 to 30 Volts AC, 30 to 38 Volts DC supply. Features SPST contact configuration. Allows 1/2 inch male knockout mounting. Accepts a conductor of size 6-Inch 20 AWG control wire, 14 to 10 AWG constant.
Specifications
Brand Name | Emerson | Item Name | Latching Relay |
Type | 3-Wire, Low Voltage | Voltage Rating | 125 - 277 VAC |
Coil Rating | 24 VAC | Contact Configuration | SPDT |
Number of Poles | 1 | Terminal Connection | 2 Terminals, 2 Back Wiring Holes Per Terminal |
Maximum Load Capacity | 1/2 hp at 110 - 125 VAC/220 - 277 VAC | Series/Model | RR-7 |
Amperage Rating | 20 A | HP Rating | 0.5 hp |
Conductor Size | 14-10 AWG | Operating Cycles | 50000 Full Load, 100000 No Load |
Indicator Type | Status Bar | Dimensions | 1.688 in L x 1-3/8 in W x 2-3/8 in H |
Mounting Type | 1/2 in Knockout | Temperature Rating | 0 - 60 °C |
Environmental Conditions | 10 - 95% Relative Humidity | Standards | UL Listed, CSA Certified |
UPC | 043180570970 |
Packages
1 - UNIT - 1 |