
DOUGLAS LIGHTING CONTROLS WR-6221 1-Pole 20Amp Douglas Lighting Controls Standard Relay
Description
Knockout mount relay, 1 pole. Branch circuit, 20 Ampere latching relay. Screw terminals on load side and colored pre-stripped leads on control side. Manual operation lever and indicator built-in for convenient operation and status check at the panel. Relay fits to standard 1/2 inch pipe knock out (7/8 in hole).
Specifications
Brand Name | Douglas Lighting Controls | Item Name | Knockout Relay |
Type | 2-Wire | Voltage Rating | 24 V |
Amperage Rating | 20 A | Frequency Rating | 50/60 Hz |
Coil Rating | 120 - 347 V | Number of Poles | 1 |
Terminal Connection | Screw | Conductor Size | 20 - 16 AWG |
Indicator Type | On/Off | Mounting | 1/2 in Knockout |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |