![lcdlcdaccsl30ncl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/145379975.jpg?preset=medium)
ACUITY 200M3C 30Amp-277/20Amp-347/20Amp-120 Acuity Relay Snaplink Latching
Description
LC&D ACCESSORIES, SNAPLINK 30A NORMALLY CLOSED LATCHING RELAY
Specifications
Brand Name | Lighting Control & Design | Item Name | Latching Relay |
Type | Panel | Voltage Rating | 120/277/347 VAC |
Amperage Rating | 30 A at 277 VAC, 20 A at 120/347 VAC | Number of Poles | 1 |
Contact Configuration | NC, NO | Conductor Size | 8 AWG |
Load Rating | 1.5 hp at 120 VAC, 3 hp at 277 VAC | Operating Cycles | 250000 |
Mounting | Wall | Standards | UL and cUL Listed |
Application | For Retail | UPC | 745972878300 |
Packages
1 - UNIT - 1 |