Abbotsford
pas1070b

PASS & SEYMOUR 1070B 24VAC/VDC Low Voltage Component Magnetic Latching Relay

Price $140.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1070B
Documents Documents

Description

Low Voltage Component, Magnetic Latching Relay, 24VAC/24VDC Control. Reliable field-tested switching circuitry that provide central or local control of lighting loads.PRODUCT FEATURES:- RoHS Compliant - Mount in standard 1/2" KO through noise suppressing nylon ring. - Maximum ambient temp: 140°F (60°). - Insulated flame retardant nylon shell. - Prestripped 5-1/2" (140mm) #22 AWG leads for easy wiring. - Split coil design energizes ON coil to close line contacts, and OFF coil to open contacts. - Can be mounted in any position. - Operates on momentary impulse. - Draws .520 mA.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Magnetic Latching Relay Mounting Wall
Standards UL listed Application Commercial
UPC 785007200270

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 4050 - SKID - 4050
This website uses cookies to ensure you get the best experience on our website. Read more
Ok