
SIEMENS 3UG46221AW30 Current Monitoring Relay 24 - 240 VAC/VDC,
Description
Monitoring relay. Monitoring of undercurrent and over current, on-delay and tripping delay can be adjusted separately 0.1 to 20 second. Digitally adjustable, LCD display, AUTO or manual RESET, open or closed-circuit principle. Snap-on mounting. Screw terminals. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
Brand Name | Siemens | Sub Brand | Function Relays |
Item Name | Current Monitoring Relay | Voltage Rating | 24 - 240 VAC/VDC |
Terminal Connection | Screw | Amperage Rating | 0.05 - 15 A |
Frequency Rating | 50/60 Hz | Dimensions | 22.5 mm W x 91 mm D x 92 mm H |
UPC | 754554932569 |
Packages
1 - UNIT - 1 |