
500V 3-Phase CM-MPS.43S Monitoring Relay
Description
Multifunction three phase monitoring relay, operating on 300-500 VAC, with selectable trip delay, and monitoring: phase loss, phase sequence, overvoltage, undervoltage and phase unbalance, without neutral connection
Specifications
Brand Name | ABB | Item Name | Three Phase Monitoring Relay |
Type | Multi-Function | Voltage Rating | 300 - 500 VAC |
Contact Configuration | 2 SPDT | Number of Poles | 1 |
Terminal Connection | Screw | Series/Model | CM-MPS.43S |
Phase | 3 | Operate Time | 0.1 - 30 sec |
Standards | CAN, CSA C22.2 No. 14 EN 50581IEC, EN 60255-27IEC, EN 61000-6-2IEC, EN 61000-6-3UL 508 | Application | For Protection of Sensitive Three Phase Loads |
UPC | 804325584302 |
Packages
1 - UNIT - 1 |