
SIEMENS 3UG45121BR20 ANALOG PH FAIL MON RELAYPH FAIL 690V 50 60Hz AC2
Description
Monitoring relay. Monitoring of phase sequence, phase failure and phase unbalance. AUTO-RESET, closed-circuit principle, unbalance threshold 10%. Snap-on mounting. Screw terminals. IP20 protection class. Operating temperature -25 to 60°C.
Specifications
Brand Name | Siemens | Item Name | Monitoring Relay |
Type | Auto-Reset | Voltage Rating | 160 - 690 VAC |
Frequency Rating | 50/60 Hz | Number of Poles | 3 |
Terminal Connection | Screw | Mounting | Snap-On |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
UPC | 754554931456 |
Packages
1 - UNIT - 1 |