Abbotsford
cthc440b1a100sax

ETN C440B1A100SAX C440 Electronic O

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:C440B1A100SAX
Documents Documents

Description

Electronic overload relay (EOL) is the most compact, highfeatured, economical product in its class. Designed on a global platform, the new EOL covers the entire power control spectrum including NEMA, IEC and DP contactors. The NEMA and DP versions are offered with the C440 designation while the IEC offering has the XT designation. The electronic design provides reliable, accurate and value driven protection and communications capabilities in a single compact device. It is the flexible choice for any application requiring easy-touse, reliable protection.

Specifications

Brand Name Eaton Item Name Electronic Overload Relay
Type Standard, Automatic/Manual Reset Class Class 10 ,20, 30
Amperage Rating 20 - 100 A Overload Amperage 20 - 100 A
Terminal Type Screw Frame Size 55 mm
Dimensions 5.5200 IN X 2.2100 IN X 4.1300 IN Mounting Separate Position
Standards UL Listed, CSA Certified, CE Marked Application For Motor and Power Control Equipment
UPC 786685412429

Packages

1 - UNIT - 1