600V 2-9Amp Cutler-Hammer Motor Insight Relay
Description
The C441 Motor Insight Overload Relay is Eaton's most advanced low voltage motor protection relay. The embedded intelligence helps customers save energy, optimize maintenance schedules and configure greater system protection thus reducing overall costs and down time.
Specifications
Brand Name | Eaton | Item Name | Motor Insight Overload Relay |
Type | Motor Insight Overload Relays | Voltage Rating | 600 VAC |
Amperage Rating | 1 - 9 A | Dimensions | 3.94 in L x 3.94 in W x 4.92 in H |
For Use With | IEC and NEMA Contactors and Starters | Standards | cULus Listed, UL 508, CE, CSA Certified, EN 60947-4-1, UL 1053, RoHS Compliant |
UPC | 786685221182 |
Packages
1 - UNIT - 1 |