
EATON XTOE045CCS 9-45Amp Eaton XT Frame C Electronic Overload Relay
Description
Xtoe Ol (9-45a) Iec Fr-c Standard
Specifications
Brand Name | Eaton | Item Name | Electronic Overload Relay |
Type | Electronic Overload Relay | Contact Configuration | 1 NO - 1 NC |
Series/Model | XTOE | Amperage Rating | 9 - 45 A |
Mounting Type | Direct | Dimensions | 1.8 x 1.42 x 4.3 in |
Standards | CSA Certified, IEC 60947, EN 60947, UL Listed, RoHS Compliant, CE Certified, ATEX Compliant | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685416489 |
Packages
1 - UNIT - 1 |