![cthxtoe045dcs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/304318591.jpg?preset=medium)
EATON XTOE045DCS 9-45Amp Eaton XT Frame D Electronic Overload Relay
Description
XT Electronic overload relays for direct mount to XT contactors.
Specifications
Brand Name | Eaton | Item Name | IEC Electronic Overload Relay |
Type | Electronic Overload Relay | Class | Class 5, 10, 20, 30 |
Contact Configuration | 1 NO, 1 NC | Number of Poles | 3 |
Amperage Rating | 9 - 45 A | Frame Size | D, 55 mm |
Dimensions | 1.8000 IN X 1.4200 IN X 4.3000 IN | Mounting | Direct |
Temperature Rating | -13 to 149 °F | Standards | EN 60947, UL Listed, IEC 60947, CSA Certified, CE, RoHS, ATEX Compliant |
Application | Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other | UPC | 786685416533 |
Packages
1 - UNIT - 1 |