![cthxtoe005bcs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/304318596.jpg?preset=medium)
ETN XTOE005BCS XT IEC Electronic Ov
Description
IEC Electronic overload relay with 45 mm frame for direct mount to XT contactors. It protects against unnecessary downtime by discovering changes in system (line/load) with remote monitoring capabilities.
Specifications
Brand Name | Eaton | Item Name | Electronic Overload Relay |
Type | Electronic Overload Relay | Contact Configuration | NO, NC |
Amperage Rating | 1 - 5 A | Mounting Type | Direct |
Dimensions | 1.77 in L x 1.42 in W x 4.33 in H | Standards | ATEX Compliant, CE Certified, CSA Certified, EN 60947, IEC 60947, RoHS Compliant, UL Listed |
Application | For Commercial, Institutional Buildings, Structures | UPC | 786685416403 |
Packages
1 - UNIT - 1 |