EATON XTOE005CCS 1-5Amp Eaton XT Frame C Electronic Overload Relay
Description
Xt Iec Electronic Overload Relay, 1-5a Overload Range, 45 Mm Frame Size, No-nc Contact Configuration, Direct To Contactor Mounting, Selectable - 10a, 10, 20, 30 Trip Type
Specifications
Brand Name | Eaton | Item Name | Electronic Overload Relay |
Type | Electronic Overload Relay | Class | Class 10, 20, 30 |
Contact Configuration | NO, NC | Series/Model | XT |
Overload Amperage | 1 - 5 A | Frame Size | 45 mm |
Dimensions | 1.8 x 1.42 x 4.3 in | Mounting | Direct |
Standards | EN 60947, IEC 60947, CSA Certified, UL Listed, ATEX Compliant, CE Certified, RoHS Compliant | Application | Commercial, Institutional Buildings, Structures |
UPC | 786685416465 |
Packages
1 - UNIT - 1 |