C-H XTOE175GCS STARTER OVERLOA
Description
IEC Electronic overload relay with 105 mm frame for direct mount to XT contactors. It protects against unnecessary downtime by discovering changes in system (line/load) with remote monitoring capabilities.
Specifications
Brand Name | Cutler Hammer | Item Name | IEC Overload Relay |
Type | Electronic | Contact Configuration | 1 NO, 1 NC |
Number of Poles | 3 | Amperage Rating | 35 - 175 A |
Frame Size | 105 mm | Dimensions | 9 in L x 13 in W x 10 in H |
Standards | UL Listed, CSA Certified, EN 60947, IEC 60947, RoHS, ATEX Compliant, CE Marked | Application | For Commercial, Institutional Buildings and Structures |
UPC | 786685533346 |
Packages
1 - UNIT - 1 |