Abbotsford
cthxtoe100gcs

ETN XTOE100GCS XT IEC Electronic Ov

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XTOE100GCS
Documents Documents

Description

Electronic overload relay (EOL) is the most compact, highfeatured, economical product in its class. Designed on a global platform, the new EOL covers the entire power control spectrum including NEMA, IEC and DP contactors. The NEMA and DP versions are offered with the C440 designation while the IEC offering has the XT designation. The electronic design provides reliable, accurate and value driven protection and communications capabilities in a single compact device. It is the flexible choice for any application requiring easy-touse, reliable protection.

Specifications

Brand Name Eaton Item Name Electronic Overload Relay
Type Electronic Overload Relay Contact Configuration 1 NO - 1 NC
Series/Model XTOE Amperage Rating 20 - 100 A
Mounting Type Direct Dimensions 7-1/2 x 3-1/4 x 6-1/2 in
For Use With NEMA, IEC and DP Contactors Standards CSA Certified, IEC 60947, EN 60947, UL Listed, RoHS Compliant, CE Certified, ATEX Compliant
Application Commercial, Institutional Buildings, Structures UPC 786685416571

Packages

1 - UNIT - 1