![cthxtoe1p6bcs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/304318596.jpg?preset=medium)
ETN XTOE1P6BCS XT IEC Electronic Ov
Description
IEC Electronic overload relay with 45 mm frame for direct mount to XT contactors. It protects against unnecessary downtime by discovering changes in system (line/load) with remote monitoring capabilities.
Specifications
Brand Name | Eaton | Item Name | Electronic Overload Relay |
Type | Electronic Overload Relay | Class | Class 10, 20, 30 |
Contact Configuration | NO, NC | Series/Model | XT |
Overload Amperage | 0.33 - 1.65 A | Frame Size | 45 mm |
Dimensions | 1.77 x 1.42 x 4.33 in | Mounting | Direct |
For Use With | Direct Mount to XT Contactors | Standards | IEC 60947, UL Listed, CE, CSA Certified, EN 60947, ATEX Compliant, RoHS Compliant |
Application | Commercial, Institutional Buildings, Structures | UPC | 786685416397 |
Packages
1 - UNIT - 1 |